Motion
6550DU-S1

GGB BEARINGS
6550DU-S1

6.5000 in Bore, 3.1250 in Length, Metal-Polymer Composite Material
Mi Item #05576042
MFR #6550DU-S1
Price$269.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
6550DU-S1

6.5000 in Bore, 3.1250 in Length, Metal-Polymer Composite Material
Mi Item #05576042
MFR #6550DU-S1

Mfr description
6550DU-S1 METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.55/each

Specifications

Dimensions

  • Inside Diameter
    6.5000 in
  • Maximum P Value
    20000 psi;140 N/mm2
  • Outside Diameter
    6.6875 in
  • Overall Length
    3.1250 in
  • Overall Thickness
    0.0938 in
  • Thickness
    0.0938 in, 2.38 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    Sleeve Bearing PTFE Lined
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 9001, QS 9000
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)