Specifications
Dimensions
- Nominal Shaft Diameter1.000 in
Details
- ManufacturerName (description attribute)Thomson
- MaterialAcetal
- Measurement StandardMetric
- SeriesSN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)