Motion
SPPBOM25
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Overall Width: 67 mm
Mi Item #05576135
MFR #SPPBOM25
Price$377.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Overall Width: 67 mm
Mi Item #05576135
MFR #SPPBOM25

Mfr description
SPPBOM25 BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$377.54/each

Specifications

Dimensions

  • Center Shaft Height
    30 mm
  • Overall Height
    60 mm
  • Overall Length
    78 mm
  • Overall Width
    67 mm
  • Shaft Diameter
    25 mm

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    4130 N
  • Housing Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart SPPB
  • Static Load Capacity
    4540 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)