Motion
3701
Mi Item #05576334
MFR #3701
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05576334
MFR #3701

Mfr description
3701 ZEP 65 CITRUS FOAM AERO DZ
  • Removes soils quickly and rinses completely; Applies as white foam to ensure complete coverage; No mixing, stirring, spills, or diluting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Height
    9.75 in.
  • Length
    2.63 in.
  • Net Weight
    18 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 18 oz
  • Storage Dimension Height
    10.1 in
  • Storage Dimension Length
    10.8 in
  • Storage Dimension Width
    8.7 in
  • Weight
    1.467 lbs
  • Width
    2.63 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Cleans soils from ceramic tile, porcelain, Formica, stainless steel, vinyl, and aluminum
  • Application Instructions
    Shake well before using, Spray onto surface to be cleaned
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Multi-purpose cleaner
  • Color
    Amber
  • Composition
    d-limonene, surfactants
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    N/A
  • Food Grade
    N/A
  • Form
    Aerosol (liquid)
  • Harmonization Code
    3403.19.1000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858003706
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Cleaners
  • Prop 65 Statement
    This product can expose you to chemicals including 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer.
  • Scent
    Citrus
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Variety of surfaces, not affected by water
  • UPC_NO
    10690858003703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)