Motion
64759 GREEN MASKING 401+/233 12MM X 55M HIGH PERFORMANCE BULK

3M
64759 GREEN MASKING 401+/233 12MM X 55M HIGH PERFORMANCE BULK

Masking & Painters Tape - 60.14 yd Long, 18 mm Wide, Green
Mi Item #05576512
MFR #64759 GREEN MASKING 401+/233 12MM X 55M HIGH PERFORMANCE BULK
Price$7.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64759 GREEN MASKING 401+/233 12MM X 55M HIGH PERFORMANCE BULK

Masking & Painters Tape - 60.14 yd Long, 18 mm Wide, Green
Mi Item #05576512
MFR #64759 GREEN MASKING 401+/233 12MM X 55M HIGH PERFORMANCE BULK

Mfr description
64759 GREEN MASKING 401+/233 12MM X 55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue
  • Remains in place around corners, over contours and irregular surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.59/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Weight
    0.271 lb
  • Width
    0.47 in

Details

  • Adhesive Material
    Rubber
  • Application
    - Paint Preparation Masking - Painting & Depainting - Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051115647598
  • UPC_NO
    00051115647598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)