Motion
HGB2262G
Hanger Bearing - 1-15/16 in Thickness
Mi Item #05576566
MFR #HGB2262G
Price$179.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 1-15/16 in Thickness
Mi Item #05576566
MFR #HGB2262G

Mfr description
HGB2262G 2" 226 GATKE HANGER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.03/each

Specifications

Dimensions

  • Thickness
    1-15/16 in

Details

  • Material
    Gatke
  • Part Type
    Hanger Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)