Motion
KX16-PP
Heavy-Duty Closed Round Rail Ball Bushing - KX Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Closed
MI ITEM #05576584
MFR #KX16-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Closed Round Rail Ball Bushing - KX Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Closed
MI ITEM #05576584
MFR #KX16-PP

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KX16PP BRG
  • Self-aligning linear ball bearings

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Closure Type
    Closed
  • Series
    KX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought