Motion
S806CBL-15
Adjustable Cable Lockout, 6ft (1.8m) Cable
MI ITEM #05576758
MFR #S806CBL-15
Price$62.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Cable Lockout, 6ft (1.8m) Cable
MI ITEM #05576758
MFR #S806CBL-15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.79/each

Specifications

Dimensions

  • Cable Diameter
    5/32 in
  • Cable Length
    6 ft.

Details

  • Body Color
    Red & Black
  • Body Material
    Thermoplastic
  • Cable Material
    Steel
  • Max Number Of Padlocks
    4
  • Standards Met
    OSHA 1910.147

Overview

Mfr description
S806CBL-15 15' CABLE LOCKOUT
  • 15ft Cable Lockout
  • Patented 5/32in (4mm) diameter x 15ft (4.57m) pull-tight cable adjusts for a secure fit every time. Also available from 7 to 50 feet (2.13m to 15.24m) long
  • Integrated safety lockout hasp and cable is ideal for multiple circuit breaker panels and side-by-side gate valve lockouts
  • Tough, flexible multi-stranded steel cable is insulated with a clear plastic coating (PVC free)
  • Feed the cable end through the points to be locked out, then back through the lockout body
  • Cinch it tight to remove any slack with the patented locking feature
  • Tough, lightweight thermoplastic body withstands chemicals
  • Performs effectively in extreme conditions
  • Includes high-visibility, write-on safety labels in English, Spanish and French
  • Replaces 8615 Adjustable Cable Lockout Device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought