Motion
30234YELLO

AKRO-MILS
30234YELLO

Akro Bin - Yellow, Plastic, Industrial Grade Polymers, 5 x 14.75 x 5.5 in, Weight Capacity: 50 lbs
MI ITEM #05576884
MFR #30234YELLO
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30234YELLO

Akro Bin - Yellow, Plastic, Industrial Grade Polymers, 5 x 14.75 x 5.5 in, Weight Capacity: 50 lbs
MI ITEM #05576884
MFR #30234YELLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.97/each

Specifications

Dimensions

  • Dimensions
    5 x 14.75 x 5.5 in
  • Height
    5 in, 5
  • Length
    14.75, 14.75 in
  • Outside Height
    5 in
  • Outside Length
    14.75 in
  • Outside Width
    5.5 in
  • Overall Height
    5 in
  • Overall Length
    14.75 in
  • Overall Width
    5.5 in
  • Weight
    0.5
  • Width
    5.5, 5.5 in

Details

  • Color
    Yellow
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    12
  • Weight Capacity
    50 lbs

Overview

Mfr description
30234YELLOW 14-3/4 X 5-1/2 X 5
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
  • 50 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought