Motion
61976 MA/C4

SKF
61976 MA/C4

Thin-section Ball Bearing - 380 mm Bore, 520 mm OD, 65 mm Width, Open, C4
Mi Item #05577194
MFR #61976 MA/C4
Price$31,622.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61976 MA/C4

Thin-section Ball Bearing - 380 mm Bore, 520 mm OD, 65 mm Width, Open, C4
Mi Item #05577194
MFR #61976 MA/C4

Mfr description
61976 MA/C4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,622.75/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    65 mm

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    61900
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)