1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Fall Protection
Harnesses
Body Harnesses
MILLER BY HONEYWELL 8428-XXL-YKU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
8428-XXL-YKU
Harness - Polyester Webbing Material, Back D-Ring Location, XX-Large Size, 400 lb Weight Capacity
MI ITEM #
05577350
MFR #
8428-XXL-YKU
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8428-XXL-YKU HARNESS
Specifications
Style Application
Vest-Style
Size
XX-Large
D Ring Locations
Back
Capacity
400 lb
Harness Material
Polyester Webbing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data