Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2163-08

Purell® Hand Sanitizer - 1000 mL, Fresh Scent, Clear Color
MI ITEM #05577394
MFR #2163-08

Mfr description
2163-08 PURELL NXT 1000ML REFILL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Case Height
    8.8100 in
  • Case Weight
    16.77 lbs
  • Case Width
    8.6200 in
  • Container Size
    1000 ml
  • Overall Depth
    12.1900 in
  • Overall Height
    1.7500 in
  • Overall Width
    9.0000 in
  • Weight
    16.77 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Clear
  • Dispensing Action
    NXT
  • Foam Action
    Non-Foaming
  • Form
    Gel
  • Product Types
    Sanitizer
  • Scent
    Fresh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)