Motion
6151607050
4 Inch (100 mm) Air Angle Grinder, 0.5 HP / 370 W - 13500 RPM
MI ITEM #05577466
MFR #6151607050
List Price$910.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Inch (100 mm) Air Angle Grinder, 0.5 HP / 370 W - 13500 RPM
MI ITEM #05577466
MFR #6151607050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$910.76/each for your price

Overview

Mfr description
CP3019-13A4 ANGLE GRINDER 4"
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever
  • Governed motor for operator safety

Specifications

  • Air Consumption @ Load
    17 cfm
  • Horsepower
    0.5 hp
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451686147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text