Motion
BL1000
Basiclift™ Permanent Ceramic Magnetic Lift - 1000 lbs Load Capacity, Application Uses Are Hot Parts
Mi Item #05577601
MFR #BL1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Basiclift™ Permanent Ceramic Magnetic Lift - 1000 lbs Load Capacity, Application Uses Are Hot Parts
Mi Item #05577601
MFR #BL1000

Mfr description
BL1000 1000 LB LIFT MAGNET
  • Full width cam release
  • Large lift lug
  • Lightweight Design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Magnet Height
    1.63 in
  • Magnet Length
    6.50 in
  • Magnet Width
    4.50 in
  • Overall Height
    5.50 in
  • Overall Length
    11 in
  • Overall Width
    5.63 in

Details

  • Applications
    Hot Parts
  • Material
    Ceramic
  • Working Load Capacity Flat
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)