Motion
6214-2RLD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05577673
MFR #6214-2RLD-C3
Price$138.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05577673
MFR #6214-2RLD-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.77/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6214-2RLDC3V2 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6214-2RLD-C3 is a 70 mm bore radial/deep groove ball bearing with a 125 mm OD and 24 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    2202
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106967675

Overview

Mfr description
6214-2RLD-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought