Motion
6311-ZZD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, Without Snap Ring
Mi Item #05577709
MFR #6311-ZZD-C3
Price$130.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, Without Snap Ring
Mi Item #05577709
MFR #6311-ZZD-C3

Mfr description
6311-ZZD-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.48/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6311-ZZDC3V2E3 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6311-ZZD-C3 is a 55 mm bore radial/deep groove ball bearing with a 120 mm OD and 29 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    817
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106967101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)