Motion
6312-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #05577712
MFR #6312-C3
List Price$171.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #05577712
MFR #6312-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.32/each for your price

Overview

Mfr description
6312-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Manufacturer Catalog Number
    822
  • UPC_NO
    1200106967088
  • Description
    6312-DC3V2 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6312-C3 is a 60 mm bore radial/deep groove ball bearing with a 130 mm OD and 31 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought