Overview
Mfr description
6316-ZZD-C3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6316-ZZD-C3
- UPC_NO1200106987239
- Description6316-ZZDC3V2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6316-ZZD-C3 is an 80 mm bore radial/deep groove ball bearing with a 170 mm OD and 39 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data