Motion
6316-2RLD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #05577729
MFR #6316-2RLD-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #05577729
MFR #6316-2RLD-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6316-2RLD-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6316-2RLD-C3
  • UPC_NO
    1200106784340
  • Weight
    8.38 lbs
  • Description
    6316-2RLD-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6316-2RLD-C3 is an 80 mm bore radial/deep groove ball bearing with a 170 mm OD and 39 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought