Overview
Mfr description
6318-ZZD-C3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6318-ZZD-C3
- UPC_NO1200106784296
- Description6318-ZZDC3V2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6318-ZZD-C3 is a 90 mm bore radial/deep groove ball bearing with a 190 mm OD and 43 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data