Motion
C21165
135 ° Point Angle, High Speed Steel Material
Mi Item #05577845
MFR #C21165
Price$250.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135 ° Point Angle, High Speed Steel Material
Mi Item #05577845
MFR #C21165

Mfr description
C21165 29 PC DRILL BIT BARREL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.30/each

Specifications

Details

  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)