Motion
C85K-20PS
C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
MI ITEM #05577941
MFR #C85K-20PS
Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
MI ITEM #05577941
MFR #C85K-20PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.00/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Cylinder Size
    20 mm

Details

  • Additional Details
    Seal replacement kit for 20mm and 25mm bore series C85, C85K ISO cylinders. Kit includes: one rod packing, one packing retaining washer, one retaining ring.
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    PS
  • Manufacturer Catalog
  • Options Included
    Non-Rotating
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Seal Kit
    C85K-20PS
  • Series
    C85
  • Type
    Round Body

Overview

Mfr description
C85K-20PS SEAL KIT (ITALY)
  • Seal replacement kit for Series C85, C85K ISO cylinders.
  • For bore sizes 20mm, 25mm
  • Kit includes: n°1 rod packing, n°1 packing retaining washer, n°1 retaining ring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought