Motion
C85K-25PS
Seal Kit - For Use With C85 Series, 25 mm
Mi Item #05577942
MFR #C85K-25PS
Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seal Kit - For Use With C85 Series, 25 mm
Mi Item #05577942
MFR #C85K-25PS

Mfr description
C85K-25PS
  • Seal replacement kit for Series C85, C85K ISO cylinders.
  • For bore sizes 20mm, 25mm
  • Kit includes: n°1 rod packing, n°1 packing retaining washer, n°1 retaining ring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.24/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Cylinder Size
    25 mm

Details

  • Additional Details
    Seal replacement kit for 20mm and 25mm bore series C85, C85K ISO cylinders. Kit includes: one rod packing, one packing retaining washer, one retaining ring.
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Country of Origin
    IT
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    PS
  • Manufacturer Catalog
  • Options Included
    Non-Rotating
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Seal Kit
    C85K-25PS
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)