Motion
3-27 DRT

SEALMASTER
3-27 DRT

Ball Insert Bearing - Straight Bore, 2.4375 in Bore Diam., 4.9213 in OD, Medium Duty, Set Screw Locking
Mi Item #05578005
MFR #3-27 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
3-27 DRT

Ball Insert Bearing - Straight Bore, 2.4375 in Bore Diam., 4.9213 in OD, Medium Duty, Set Screw Locking
Mi Item #05578005
MFR #3-27 DRT

Mfr description
3-27 DRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Inner Ring Width  
    1.3750 in
  • Outer Ring Width  
    2.7500 in
  • Outside Diameter  
    4.9213 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662461345894
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    662461345894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)