Overview
Mfr description
7100249510 3M XTRACT CUBITRON II NET
- For industrial/occupational use only. Not for consumer sale or use.Premium net disc allows for virtually dust-free sanding ; 3M Precision-Shaped Grain arranged in a unique pattern delivers industry-leading cut-rate and long life ; Part of the 3M Xtract™ Clean Sanding Solutions, the ultimate in dust removal and performance ; Allows for a cleaner work environment than traditional discs with dust extraction holes ; Hook-and-loop backing for quick and easy disc changes ; Ideal for a wide variety of substrates and applications including stock removal and fine finishing ; Available in a range of grades from 80+ to 320+ ; Dust extraction meets industry-leading cut-rate in 3M Xtract™ Cubitron™ II Net Disc 710W. This premium sanding disc features a unique abrasive pattern on a net backing that allows for virtually dust-free sanding, with legendary 3M Precision-Shaped Grain technology. You’ll finish more parts per disc with less dust in the environment, boosting productivity without sacrificing dust extraction.
Specifications
- ColorPurple
- Manufacturer Upc Number00638060884614
- UPC_NO00638060884614
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data