Motion
L0335-212
SYN EMB; FUTURA AUTOMATIC LUBRICATOR, 12 MONTH
Mi Item #05578226
MFR #L0335-212
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN EMB; FUTURA AUTOMATIC LUBRICATOR, 12 MONTH
Mi Item #05578226
MFR #L0335-212

Mfr description
SYN EMB P0335-212 12-MONTH AUTO LUBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.27/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    Synthetic PAO
  • Certification
    NSF H1
  • Flammability
    Flammable
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -40 to 400 °F
  • Product Types
    Synthetic Multi-Purpose Greases
  • Series
    SYN-3000
  • Temperature Range
    -40 to 400 °F
  • Type
    Grease
  • Working Temperature
    -40 to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)