1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
TS762
TS762SS-PA ALL IN 300 in SS
MI ITEM #
05578240
MFR #
TS762
Price
$277.47
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
TSUBAKI (UST) TS762
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
TS762
TS762SS-PA ALL IN 300 in SS
MI ITEM #
05578240
MFR #
TS762
Mfr description
TS762SS-PA BASE-304SS SLAT-304SS 3"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$277
.47
/ft
Add to Cart
Specifications
Dimensions
Chain Or Flight
Width
4.500 in
Chain
Pitch
1.5000 in
Weight
2 lb
Details
Component Style
Straight Running
Standards Met
ASME B29
UPC_NO
097039190048
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items