Motion
06B-1 OFFSET LINK ELITE

IWIS
06B-1 OFFSET LINK ELITE

Roller Chain Offset Link - 06B-1 / 3/8 in Chain & Pitch, Cottered
Mi Item #05578275
MFR #06B-1 OFFSET LINK ELITE
Price$3.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
06B-1 OFFSET LINK ELITE

Roller Chain Offset Link - 06B-1 / 3/8 in Chain & Pitch, Cottered
Mi Item #05578275
MFR #06B-1 OFFSET LINK ELITE

Mfr description
06B-1 OFFSET LINK ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/pc

Specifications

Dimensions

  • Chain Size & Pitch
    06B-1 / 3/8 in
  • Link Plate Height
    8.26 mm
  • Link Plate Thickness
    1.30 mm
  • Pin Diameter
    3.28 mm
  • Pin Length
    13.50 mm
  • Pitch
    3/8 in
  • Roller Diameter
    6.35 mm
  • Roller Width
    5.72 mm
  • Tensile Strength
    12.70 kN
  • Weight
    0.01 lbs
  • Weight per Foot
    0.28 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    06B-1 / 3/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017355
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648017355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)