Motion
22330EJW33C3SLA

TIMKEN
22330EJW33C3SLA

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open, C3
MI ITEM #05578372
MFR #22330EJW33C3SLA
Your Price$7,183.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22330EJW33C3SLA

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open, C3
MI ITEM #05578372
MFR #22330EJW33C3SLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,183.65/each(List $8,409.54)

Overview

Mfr description
22330EJW33C3-SL-A SOLID LUBE BRG
  • Enhanced surface finishes
  • Optimized internal geometry
  • Industry-leading load ratings
  • Nitride hardened steel cage with face slots
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed Steel
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Dynamic Load Capacity
    365000 lbf
  • Static Load Capacity
    424000 lbf
  • Maximum RPM (Grease)
    1500 rpm
  • Cage Material
    Steel
  • Bearing Material
    Steel
  • Outer Ring Width
    4.2520 in
  • Fillet Radius
    0.12 in
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796069169
  • UPC_NO
    087796069169
  • Weight
    91.53 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought