Motion
23228EMW33C3SLA

TIMKEN
23228EMW33C3SLA

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Straight Bore, Open, C3
MI ITEM #05578373
MFR #23228EMW33C3SLA
Your Price$5,038.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23228EMW33C3SLA

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Straight Bore, Open, C3
MI ITEM #05578373
MFR #23228EMW33C3SLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,038.53/each(List $6,046.24)

Overview

Mfr description
23228EMW33C3-SL-A SOLID LUBE BRG
  • Enhanced surface finishes
  • Optimized internal geometry
  • Industry-leading load ratings
  • One-piece, machined-brass, roller riding, finger-type cage
  • (W33) Standard lubrication holes and groove in outer ring
  • (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Fillet Radius
    0.10 in
  • Series
    232
  • Manufacturer Upc Number
    087796068896
  • UPC_NO
    087796068896
  • Weight
    41.42 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought