Motion
24134EJW33C3SLA

TIMKEN
24134EJW33C3SLA

Spherical Roller Bearing - 170 mm ID, 280 mm OD, 109 mm Width, Straight Bore, Open, C3
Mi Item #05578375
MFR #24134EJW33C3SLA
Price$11,571.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24134EJW33C3SLA

Spherical Roller Bearing - 170 mm ID, 280 mm OD, 109 mm Width, Straight Bore, Open, C3
Mi Item #05578375
MFR #24134EJW33C3SLA

Mfr description
24134EJW33C3-SL-A SOLID LUBE BRG
  • Enhanced surface finishes
  • Optimized internal geometry
  • Industry-leading load ratings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,571.19/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    0.08 in
  • Outer Ring Width
    4.2913 in
  • Outside Diameter  
    280 mm
  • Overall Width  
    109 mm
  • Weight
    59.07 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    324000 lbf
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796068889
  • Maximum RPM (Grease)
    960 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    241
  • Static Load Capacity
    475000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796068889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)