Motion
206489

ANSELL
206489

Arc Flash Gloves - Size Small/7
Mi Item #05578415
MFR #206489
Price$35.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
206489

Arc Flash Gloves - Size Small/7
Mi Item #05578415
MFR #206489

Mfr description
206489 ACTIVARMR 80813 SIZE 7, 0
  • Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000
  • Superior arc-flash protection: “Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13”
  • EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.78/each

Specifications

Dimensions

  • Glove Size
    7, Small

Details

  • Material
    Neoprene
  • UPC_NO
    20076490028323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)