Motion
80-813-8

ANSELL
80-813-8

Activarmr® PowerFlex® Flame Resistant Glove - Size Medium, 8, Foam Neoprene, Knit Wrist Cuff Type, Pair, Black / Green / Yellow
Mi Item #05578416
MFR #80-813-8
Price$24.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-813-8

Activarmr® PowerFlex® Flame Resistant Glove - Size Medium, 8, Foam Neoprene, Knit Wrist Cuff Type, Pair, Black / Green / Yellow
Mi Item #05578416
MFR #80-813-8

Mfr description
206490 ACTIVARMR 80813 SIZE 8, 0
  • Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000
  • Superior arc-flash protection: “Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13”
  • EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.94/each

Specifications

Dimensions

  • Glove Size
    8, Medium

Details

  • Color
    Black / Green / Yellow
  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Lining Material
    Kevlar
  • Material
    Foam Neoprene
  • Max Arc Flash Protection
    12 cal/cm²
  • UPC_NO
    20076490028330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)