Motion
CDU20-5S
Compact Cylinder, Bore Size 20 mm, Stroke 5 mm
Mi Item #05578431
MFR #CDU20-5S
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 20 mm, Stroke 5 mm
Mi Item #05578431
MFR #CDU20-5S

Mfr description
CDU20-5S CYL, FREE MT, SGL/ACT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Spring return, spring extend
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Stroke
    5 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Free Mount
  • Cylinder Suffix
    S
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)