Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Fluid CompAir
- Inlet Port TypeStraight
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Series/SystemVBA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)