Motion
VP3185-205DA1-X81

SMC CORP OF AMERICA
VP3185-205DA1-X81

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 2 in
Mi Item #05578462
MFR #VP3185-205DA1-X81
Price$442.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3185-205DA1-X81

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 2 in
Mi Item #05578462
MFR #VP3185-205DA1-X81

Mfr description
VP3185-205DA1-X81 VALVE, SOL
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Single or double solenoid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.86/each

Specifications

Dimensions

  • Inlet Size
    1.2500 in
  • Outlet Size
    1.2500 in, 31.75 mm
  • Port Size
    2 in
  • Port Size - Exhaust
    1.2500 in
  • Subplate Port Size
    1.2500 in

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VP3185
  • Manifold Port(s)
    1.2500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VP3185
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)