Motion
ZP50FF
Pneumatic Vacuum Cup - Flat Type, 50 mm Cup OD, 50 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Flat Pad Type
Mi Item #05578465
MFR #ZP50FF
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 50 mm Cup OD, 50 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Flat Pad Type
Mi Item #05578465
MFR #ZP50FF

Mfr description
ZP50FF VACUUM PAD
  • ZPR/ZPT series vacuum pad
  • Pad diameter: ø10, ø13, ø16, ø20, ø25, ø32, ø40, ø50
  • Pad type: ball joint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Cup Outside Diameter  
    50 mm
  • Overall Weight
    9.9 g
  • Pad Diameter
    50 mm
  • Weight
    9.9 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Fluoro Rubber
  • Cup Type
    Flat
  • Lock Ring
    With Lock Ring
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)