Motion
RCSM-25MMS
Ball Bearing Cartridge - 25 mm Bore , 2.5313 in OD, Set Screw, Normal Duty
Mi Item #05578480
MFR #RCSM-25MMS
Price$47.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 25 mm Bore , 2.5313 in OD, Set Screw, Normal Duty
Mi Item #05578480
MFR #RCSM-25MMS

Mfr description
UCRRCM205-25MM MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.13/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    1.0630 in
  • Outside Diameter  
    2.5313 in

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    8865590097944
  • Product Type
    Ball Bearing Cartridges
  • Replacement Bearing
    FHSR206-25
  • Seal Type
    RST
  • Series
    RCSM
  • UPC_NO
    1200106999270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)