Specifications
Details
- Lens CoatingScratch Resistant
- Lens ColorClear
- UV ProtectionProvides UV Protection
Overview
Mfr description
05778004 SAFETY GLASSES CLEAR VISITOR
- Extreme safety, fashion and value
- Wraparound comfort
- Sleek, weightless design
- Offers the most advanced optics
- 11 base curve lens
- High impact polycarbonate lenses
- ScratchCoat® and ENFOG® coatings available
- 99.9% UVA and UVB protection to 385Nm
- Certification: ANSI Z87.1 - 2010