Motion
5313 TNGC3
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #05578730
MFR #5313 TNGC3
Price$644.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #05578730
MFR #5313 TNGC3

Mfr description
5313TNC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$644.80/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    58.70 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5313TNC3 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176074301
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176074301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)