Motion
57320
Toilet Paper Dispenser - Roll, Wall Mounted, Chrome, 2 Roll Capacity, 6.000 in High, 10.000 in Wide, 6.250 in Depth
MI ITEM #05578763
MFR #57320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Paper Dispenser - Roll, Wall Mounted, Chrome, 2 Roll Capacity, 6.000 in High, 10.000 in Wide, 6.250 in Depth
MI ITEM #05578763
MFR #57320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.250 in
  • Height
    6.000 in
  • Width
    10.000 in

Details

  • Additional Details
    Our regular two-roll bath tissue dispenser holds two 4.5"-wide rolls of tissue up to 5" in diameter to offer a cost-effective solution for washroom tissue dispensing. Its durable steel construction delivers reliable performance in high-traffic areas. This covered, key-lock design protects against waste as well as pilferage while making refilling rolls quick and easy.
  • Dispenser Color Finish
    Chrome
  • Manufacturer Product Page
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll

Overview

Mfr description
57320 (13708608) METAL TOILET PAPER HOLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought