Motion
VP7-8-FG-S-5N

SMC CORP OF AMERICA
VP7-8-FG-S-5N

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 110 V ac, 1 Solenoid, DIN Terminal Block (With Connector), Without Subplate, w/o Sub-plate Threads
Mi Item #05578883
MFR #VP7-8-FG-S-5N
Price$101.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FG-S-5N

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 110 V ac, 1 Solenoid, DIN Terminal Block (With Connector), Without Subplate, w/o Sub-plate Threads
Mi Item #05578883
MFR #VP7-8-FG-S-5N

Mfr description
VP7-8-FG-S-5N VALVE ISO SGL SOL SIZE 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.90/each

Specifications

Details

  • Actuation
    2 Position Single
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Without Subplate
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Solenoid Supply Voltage
    110 V ac
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)