Motion
64774 501+ HIGH TEMP MASKING TAPE 24 MM X 55 M

3M
64774 501+ HIGH TEMP MASKING TAPE 24 MM X 55 M

501+ Masking Tape - 55 m Long, 24 mm Wide, Beige
Mi Item #05578915
MFR #64774 501+ HIGH TEMP MASKING TAPE 24 MM X 55 M
Price$16.03/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64774 501+ HIGH TEMP MASKING TAPE 24 MM X 55 M

501+ Masking Tape - 55 m Long, 24 mm Wide, Beige
Mi Item #05578915
MFR #64774 501+ HIGH TEMP MASKING TAPE 24 MM X 55 M

Mfr description
64774 501+ HIGH TEMP MASKING TAPE 24 MM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
  • Withstands surface temperatures up to 300°F/150°C for 30 minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.03/rl

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.391 lb
  • Width
    24 mm

Details

  • Adhesive Material
    High Temperature Rubber
  • Application
    Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • UPC_NO
    00051115647741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)