Motion
64776 501+ HIGH TEMP MASKING TAPE 48 MM X 55 M

3M
64776 501+ HIGH TEMP MASKING TAPE 48 MM X 55 M

501+ Masking Tape - 55 m Long, 48 mm Wide, Tan
Mi Item #05578916
MFR #64776 501+ HIGH TEMP MASKING TAPE 48 MM X 55 M
Price$32.02/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64776 501+ HIGH TEMP MASKING TAPE 48 MM X 55 M

501+ Masking Tape - 55 m Long, 48 mm Wide, Tan
Mi Item #05578916
MFR #64776 501+ HIGH TEMP MASKING TAPE 48 MM X 55 M

Mfr description
64776 501+ HIGH TEMP MASKING TAPE 48 MM
  • For industrial/occupational use only. Not for consumer sale or use.
  • For all high temperature paint baking, fascia painting and pipe coating applications
  • 3M proprietary high-temperature adhesive quickly sticks with confidence to most surfaces including metal, rubber, glass and plastic while removing cleanly in one piece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.02/rl

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.826 lb
  • Width
    48 mm

Details

  • Adhesive Material
    High Temperature Rubber
  • Application
    Masking for Painting,Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Tan
  • UPC_NO
    00051115647765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)