Motion
7000138489 501+ HIGH TEMP MASKING TAPE 72 MM X 55 M

3M
7000138489 501+ HIGH TEMP MASKING TAPE 72 MM X 55 M

501+ Masking Tape - 55 m Long, 72 mm Wide, Beige
Mi Item #05578917
MFR #7000138489 501+ HIGH TEMP MASKING TAPE 72 MM X 55 M
Price$44.21/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000138489 501+ HIGH TEMP MASKING TAPE 72 MM X 55 M

501+ Masking Tape - 55 m Long, 72 mm Wide, Beige
Mi Item #05578917
MFR #7000138489 501+ HIGH TEMP MASKING TAPE 72 MM X 55 M

Mfr description
7000138489 501+ HIGH TEMP MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
  • Withstands surface temperatures up to 300°F/150°C for 30 minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.21/rl

Specifications

Dimensions

  • Length
    55 m
  • Weight
    1.174 lb
  • Width
    72 mm

Details

  • Adhesive Material
    High Temperature Rubber
  • Application
    Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • UPC_NO
    00051115647772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)