Motion
64761 401+/233+ HIGH PERF GN TAPE 24MM X 55 M

3M
64761 401+/233+ HIGH PERF GN TAPE 24MM X 55 M

Masking Tape - 55 m Long, 24 mm Wide, 6.7 mil Thick, Green
MI ITEM #05578918
MFR #64761 401+/233+ HIGH PERF GN TAPE 24MM X 55 M
Price$16.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64761 401+/233+ HIGH PERF GN TAPE 24MM X 55 M

Masking Tape - 55 m Long, 24 mm Wide, 6.7 mil Thick, Green
MI ITEM #05578918
MFR #64761 401+/233+ HIGH PERF GN TAPE 24MM X 55 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.07/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    6.7 mil
  • Weight
    0.47 lb
  • Width
    24 mm

Details

  • Adhesion Strength
    36 oz/in
  • Adhesive Material
    Natural Rubber,Synthetic Rubber
  • Application
    Painting and Depainting,Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051115647611
  • UPC_NO
    00051115647611

Overview

Mfr description
64761 401+/233+ HIGH PERF GN TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
  • Removes cleanly in one piece with no adhesive residue
  • Remains in place around corners, over contours and irregular surfaces
  • Resists paint bleed-through to help create sharp paint lines
  • Green backing improves visibility and accuracy during paint masking
  • Withstands surface temperatures up to 250°F/121°C for 30 minutes in paint bake operations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought