Motion
64751 301+ YELLOW MASKING TAPE 24MM X 55 MM

3M
64751 301+ YELLOW MASKING TAPE 24MM X 55 MM

301+ Masking Tape - 55 m Long, 24 mm Wide, Yellow
Mi Item #05578921
MFR #64751 301+ YELLOW MASKING TAPE 24MM X 55 MM
Price$8.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64751 301+ YELLOW MASKING TAPE 24MM X 55 MM

301+ Masking Tape - 55 m Long, 24 mm Wide, Yellow
Mi Item #05578921
MFR #64751 301+ YELLOW MASKING TAPE 24MM X 55 MM

Mfr description
64751 301+ YELLOW MASKING TAPE 24MM X 55
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial masking tape used for paint masking applications in specialty vehicle, aerospace, automotive and industrial markets
  • Proprietary, solvent-free adhesive formula removes cleanly in one piece with no adhesive residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.87/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.443 lb
  • Width
    24 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Yellow
  • Manufacturer Upc Number
    00051115647512
  • UPC_NO
    00051115647512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)