Motion
64753 301+ YELLOW MASKING TAPE 48MM X 55M

3M
64753 301+ YELLOW MASKING TAPE 48MM X 55M

301+ Masking Tape - 55 m Long, 48 mm Wide, Yellow
Mi Item #05578922
MFR #64753 301+ YELLOW MASKING TAPE 48MM X 55M
Price$19.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64753 301+ YELLOW MASKING TAPE 48MM X 55M

301+ Masking Tape - 55 m Long, 48 mm Wide, Yellow
Mi Item #05578922
MFR #64753 301+ YELLOW MASKING TAPE 48MM X 55M

Mfr description
64753 301+ YELLOW MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Good conformability to irregular surfaces
  • Resists paint bleed-through and offers great paint lines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.64/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.774 lb
  • Width
    48 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Yellow
  • Manufacturer Upc Number
    00051115647536
  • UPC_NO
    00051115647536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)