Motion
301+

3M
301+

3M™ 301+ Masking Tape - 55 m Long, 72 mm Wide, Yellow
MI ITEM #05578923
MFR #301+
Price$28.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
301+

3M™ 301+ Masking Tape - 55 m Long, 72 mm Wide, Yellow
MI ITEM #05578923
MFR #301+

Mfr description
301+ YELLOW MASKING TAPE 72 MM X 55 M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial masking tape used for paint masking applications in specialty vehicle, aerospace, automotive and industrial markets
  • Proprietary, solvent-free adhesive formula removes cleanly in one piece with no adhesive residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.15/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    1.389 lb
  • Width
    72 mm

Details

  • Application
    Automotive Masking, Bundling, General/Bulk Masking, Holding, Masking for Painting, Medium Temperature Paint Bake, On-line Paint Repair Masking, Paint Application, Paint Baking, Paint Masking, Paint Preparation Masking, Temporary Holding
  • Backing Material
    Crepe Paper
  • Color
    Yellow
  • Manufacturer Upc Number
    00051115647543
  • Max Operating Temperature
    107 °C, 225 °F
  • UPC_NO
    00051115647543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)