Motion
64740 201+ MASKING TAPE 24 MM X 55M (1 INCH)

3M
64740 201+ MASKING TAPE 24 MM X 55M (1 INCH)

201+ Masking Tape - 55 m Long, 24 mm Wide, Tan
Mi Item #05578924
MFR #64740 201+ MASKING TAPE 24 MM X 55M (1 INCH)
Price$6.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64740 201+ MASKING TAPE 24 MM X 55M (1 INCH)

201+ Masking Tape - 55 m Long, 24 mm Wide, Tan
Mi Item #05578924
MFR #64740 201+ MASKING TAPE 24 MM X 55M (1 INCH)

Mfr description
64740 201+ MASKING TAPE 24 MM X 55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • General indoor use for bundling, labeling and identifying
  • Rubber-based adhesive sticks to a variety of surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.51/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    11.30 lbs
  • Width
    24 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Masking for Painting,Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Tan
  • Manufacturer Upc Number
    00051115647406
  • UPC_NO
    00051115647406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)